Skip Content
PUSHER ALUM D HNDLE 40.25IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUSHER ALUM D HNDLE 40.25IN

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARNAP24D
  • Mfr. Model # NAP24D
  • UNSPSC # 27112004
  • CATALOGUE PAGE # 352
  • Shipping Weight 3.9 lbs

Product Details

Snow pusher, aluminum blade/braced, wood handle, D-grip. Size: 24 in.

Technical Specs

  • Handle Type D-Grip
  • Handle Material Stained Ash
  • Blade Material Aluminium
  • Item Snow Pusher
  • Blade Height 10"
  • Blade Width 24"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list