Skip Content
PUSHBUTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUSHBUTTON

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQ9001KR1UH5
  • Mfr. Model # 9001KR1UH5
  • UNSPSC # 39121512
  • CATALOGUE PAGE # 1322
  • Shipping Weight 0.28 lbs

Product Details

Assembled push button, non-illuminated. Corrosion resistant. Colour 7 Colour. Action momentary. Size 30 mm. Material of construction, plastic. NEMA rating 1, 3, 3R, 4, 4X, 6, 12 and 13. Contact type 1NO/1NC. Voltage 600VAC. Amps 10. AC rated A600. DC rated Q600. Operation direct acting. Shape round. Head flush/full guard. Standards UL/CSA/CE.

Technical Specs

  • Action Momentary
  • Item Non-Illuminated Push Button
  • Colour Universal
  • Includes (1) Each Black, Red, Green, Yellow, Blue, Orange and White Push Button Insert
  • Number of Operators 1
  • Size 30 mm
  • Terminal Connection Pressure Plate
  • NEMA Rating 1, 2, 3, 3R, 4, 6, 12, 13
  • Contact Form 1 NO
  • Type of Operator Full Guard
  • Bezel Chrome Plated Zinc Die-Cast
  • Standards UL, CSA, CE
  • Head Material Metal
  • Contact Rating 10 A @ 600 VAC
  • IP Rating 66
  • NEMA Contact Rating Designation A600/Q600
  • Features Finger-Safe Terminals
  • Material Metal
  • Legend No Legend

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list