Skip Content
PUSHBUTTON SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUSHBUTTON SWITCH

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXB5AA21
  • Mfr. Model # XB5AA21
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Colour Black
  • Action Momentary
  • Item Assembled Push Button
  • Size 22mm
  • NEMA Rating 1, 2, 3, 4, 4X, 12, and 13, (IEC IP65)
  • Standards UL, CSA and CE
  • Type of Operator Flush/Full Guard
  • Material Plastic
  • Number of Operators 1
  • Legend No Legend
  • Terminal Connection Pressure Plate
  • Contact Form 1NO
  • Head Material Plastic
  • Bezel Plastic
  • Contact Rating 10A @ 600VAC
  • NEMA Contact Rating Designation A600/Q600
  • IP Rating 65

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list