Skip Content
PUSHBUTTON RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUSHBUTTON RED

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001KR3RH6
  • Mfr. Model # 9001KR3RH6
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Colour Red
  • Action Momentary
  • Item Push Button, Complete Unit
  • Number of Operators 1
  • Size 30mm
  • NEMA Rating 1, 3, 3R, 4, 6, 12, and 13
  • Standards UL Type 4 and 13
  • Type of Operator No Guard
  • Features Finger-Safe Terminals
  • Material Metal
  • Legend No Legend
  • Bezel Chrome Plated Zinc Die Cast
  • Contact Form 1NC
  • Terminal Connection Pressure Plate
  • Contact Rating 10A @ 600VAC
  • Head Material Metal
  • IP Rating 66
  • NEMA Contact Rating Designation A600/Q600

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list