Skip Content
PUSHBUTTON ORDER ON MOD SHOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUSHBUTTON ORDER ON MOD SHOP

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001SKR3BH13
  • Mfr. Model # 9001SKR3BH13
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • Action Momentary
  • Colour Black
  • Number of Operators 1
  • Item Push Button, Complete Unit
  • Size 30mm
  • NEMA Rating 1, 3, 3R, 4, 4X, 6, 12, and 13
  • Standards UL Type 4X and 13
  • Type of Operator No Guard
  • Features Finger-Safe Terminals
  • Material Plastic
  • Terminal Connection Pressure Plate
  • Legend No Legend
  • Contact Form 1NO/1NC
  • Head Material Plastic
  • Contact Rating 10A @ 600VAC
  • Bezel Corrosion Resistant Thermoplastic
  • NEMA Contact Rating Designation A600/Q600
  • IP Rating 66

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list