Skip Content
PUSHBUTTON OPERATOR HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUSHBUTTON OPERATOR HEAD

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZB4BH04
  • Mfr. Model # ZB4BH04
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Accessory Group B
  • Colour Red
  • Size 22mm
  • NEMA Rating 1, 2, 3, 4, 4X, 12, and 13
  • Action Maintained
  • Type of Operator Flush Button
  • Legend No Legend
  • Standards UL, CSA, CE, RoHS
  • Item Push Button Operator
  • Head Material Aluminum-Zinc Alloy
  • IP Rating 66
  • Basic Material Metal
  • Bezel Material Chrome Die Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list