Skip Content
PUSHBUTTON MUSHROOM HEAD BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUSHBUTTON MUSHROOM HEAD BLACK

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZB5AC2
  • Mfr. Model # ZB5AC2
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Accessory Group A
  • Action Momentary
  • Colour Black
  • NEMA Rating 1, 2, 3, 4, 4X, 12, and 13, (Meets IEC)
  • Size 22mm
  • Type of Operator 40mm Mushroom Head
  • Item Push Button Operator
  • Standards UL, CSA, CE, RoHS
  • Legend No Legend
  • IP Rating 66
  • Head Material Plastic
  • Bezel Material Double-Insulated Plastic
  • Basic Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list