Skip Content
PUSHBUTTON,LED,22MM,24VAC/DC,FLUSH, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUSHBUTTON,LED,22MM,24VAC/DC,FLUSH,

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G203
  • Mfr. Model # 30G203
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Action Momentary
  • Contact Type 1NO / 1NC
  • Colour Yellow
  • Item Pushbutton
  • Size 22mm
  • Voltage 24VAC/DC
  • NEMA Rating 1,2,3,4,4x,12&13
  • Standards IEC,CSA,UL& CE
  • Type of Operator Flush Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list