PUSHBUTTON GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUSHBUTTON GREEN

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001KR3GH13
  • Mfr. Model # 9001KR3GH13
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Colour Green
  • Item Push Button, Complete Unit
  • Action Momentary
  • Number of Operators 1
  • Size 30mm
  • NEMA Rating 1, 3, 3R, 4, 6, 12, and 13
  • Standards UL Type 4 and 13
  • Type of Operator No Guard
  • Material Metal
  • Legend No Legend
  • Contact Form 1NO/1NC
  • Terminal Connection Pressure Plate
  • Bezel Chrome Plated Zinc Die Cast
  • IP Rating 66
  • Head Material Metal
  • Contact Rating 10A @ 600VAC
  • NEMA Contact Rating Designation A600/Q600

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list