Skip Content
PUSHBUTTON FLUSH HEAD WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUSHBUTTON FLUSH HEAD WHITE

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZB5AW31
  • Mfr. Model # ZB5AW31
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Action Momentary
  • Item Push Button
  • Colour White
  • Size 22mm
  • Type of Operator Flush Button
  • Legend No Legend
  • Lamp Type Incandescent, LED, Neon
  • NEMA Rating 4X, 13
  • Bezel Plastic
  • Standards UL, CSA, CE, RoHS
  • Head Material Plastic
  • IP Rating 66
  • Lamp Module Voltage Module Not Included
  • Lamp Voltage Dependent on Module Used
  • Lamp Module Type Transformer
  • Basic Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list