Skip Content
PUSHBUTTON FLUSH  HEAD RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUSHBUTTON FLUSH HEAD RED

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZB4BW34
  • Mfr. Model # ZB4BW34
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Action Momentary
  • Item Push Button
  • Colour Red
  • Size 22mm
  • Type of Operator Flush Button
  • NEMA Rating 4X, 13
  • Legend No Legend
  • Lamp Type Incandescent, LED, Neon
  • Standards UL, CSA, CE, RoHS
  • Bezel Chrome Plated Metal
  • Head Material Aluminum-Zinc Alloy
  • Lamp Voltage Dependent on Module Used
  • IP Rating 66
  • Lamp Module Type Transformer
  • Lamp Module Voltage Module Not Included
  • Basic Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list