Skip Content
PUSHBUTTON FLUSH HEAD BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUSHBUTTON FLUSH HEAD BLUE

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZB5AW36
  • Mfr. Model # ZB5AW36
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Action Momentary
  • Colour Blue
  • Item Push Button
  • Size 22mm
  • Type of Operator Flush Button
  • Lamp Type Incandescent, LED, Neon
  • NEMA Rating 4X, 13
  • Legend No Legend
  • Bezel Plastic
  • Standards UL, CSA, CE, RoHS
  • Head Material Plastic
  • IP Rating 66
  • Lamp Voltage Dependent on Module Used
  • Lamp Module Voltage Module Not Included
  • Lamp Module Type Transformer
  • Basic Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list