Skip Content
PUSHBUTTON EXTENDED HEAD RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUSHBUTTON EXTENDED HEAD RED

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZB5AW14
  • Mfr. Model # ZB5AW14
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Colour Red
  • Item Push Button
  • Action Momentary
  • Size 22mm
  • Type of Operator Extended Button
  • Lamp Type Incandescent, LED, Neon
  • Legend No Legend
  • Standards UL, CSA, CE, RoHS
  • Bezel Plastic
  • Head Material Plastic
  • NEMA Rating 4X, 13
  • Lamp Voltage Dependent on Module Used
  • IP Rating 66
  • Lamp Module Voltage Module Not Included
  • Lamp Module Type Transformer
  • Basic Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list