Skip Content
PUSHBUTTON CAP,ILLUMINATED,30MM,YEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUSHBUTTON CAP,ILLUMINATED,30MM,YEL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G476
  • Mfr. Model # 30G476
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Size 30mm
  • For Use With 30G370, 30G371, 30G372, 30G373, 30G374, 30G375, 30G376, 30G377, 30G378, 30G379, 30G380, 30G381
  • Colour Yellow
  • Item Push Button Cap
  • NEMA Rating 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list