Skip Content
PUSHBUTTON BOOTED HEAD BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUSHBUTTON BOOTED HEAD BLACK

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZB4BPA2
  • Mfr. Model # ZB4BPA2
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

Metal pushbutton, color black, action momentary, operator booted, 22 mm.

Technical Specs

  • Action Momentary
  • Colour Black
  • Size 22 mm
  • NEMA Rating 1, 2, 3, 4, 4X, 13
  • Item Push Button Operator
  • Type of Operator Full Guard, Booted
  • IP Rating 66
  • Head Material Aluminum-Zinc Alloy
  • Standards EN/IEC 60947-, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, UL508, CSA C22-2 n Degrees 15
  • Legend No Legend
  • Basic Material Metal
  • Bezel Material Chrome Die Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list