Skip Content
PUSHBUTTON 600VAC GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUSHBUTTON 600VAC GREEN

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001KR1GH5
  • Mfr. Model # 9001KR1GH5
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Action Momentary
  • Item Push Button, Complete Unit
  • Colour Green
  • Number of Operators 1
  • Size 30mm
  • NEMA Rating 1, 3, 3R, 4, 6, 12, and 13
  • Type of Operator Full Guard
  • Standards UL, CSA and CE
  • Features Finger-Safe Terminals
  • Material Metal
  • Contact Form 1NO
  • Legend No Legend
  • Head Material Metal
  • Terminal Connection Pressure Plate
  • Bezel Chrome Plated Die Cast Aluminum
  • Contact Rating 10A @ 600VAC
  • IP Rating 66
  • NEMA Contact Rating Designation A600/Q600

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list