Skip Content
PUSHBUTTON 600VAC 10AMP 30MM TYP K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUSHBUTTON 600VAC 10AMP 30MM TYP K

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQ9001K3L35LYAH13
  • Mfr. Model # 9001K3L35LYAH13
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Technical Specs

  • Action Momentary
  • Colour Amber
  • Number of Operators 1
  • Size 30mm
  • Item Push Button, Complete Unit
  • Contact Type 1NO/1NC
  • Legend Markings -
  • Type of Operator Full Guard
  • NEMA Rating 1, 3, 3R, 4, 6, 12, and 13
  • Voltage 24VAC/DC
  • Standards UL Types 4 and 13

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List