Skip Content
PUSHBUTTON 600VAC 10AMP 30MM SK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUSHBUTTON 600VAC 10AMP 30MM SK

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQ9001SKR3UH13
  • Mfr. Model # 9001SKR3UH13
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Colour 7-Color
  • Item Push Button, Complete Unit
  • Number of Operators 1
  • Size 30mm
  • Action Momentary
  • NEMA Rating 1, 3, 3R, 4, 4X, 6, 12, and 13
  • Standards UL Type 4X and 13
  • Type of Operator No Guard
  • Features Finger-Safe Terminals
  • Includes Black, Red, Green, Yellow, Blue, Orange and White Push Button Insert
  • Material Plastic
  • Contact Form 1NO/1NC
  • Legend No Legend
  • Terminal Connection Pressure Plate
  • Bezel Corrosion Resistant Thermoplastic
  • Head Material Plastic
  • Contact Rating 10A @ 600VAC
  • NEMA Contact Rating Designation A600/Q600
  • IP Rating 66

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List