Skip Content
PUSHBUTTON 600VAC 10AMP 30MM SK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUSHBUTTON 600VAC 10AMP 30MM SK

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQ9001SKR1UH13
  • Mfr. Model # 9001SKR1UH13
  • UNSPSC # 39121512
  • CATALOGUE PAGE # 1322
  • Shipping Weight 0.17 lbs

Product Details

Assembled push button, non-illuminated. Corrosion resistant. Colour 7 Colour. Action momentary. Size 30 mm. Material of construction, plastic. NEMA rating 1, 3, 3R, 4, 4X, 6, 12 and 13. Contact type 1NO/1NC. Voltage 600VAC. Amps 10. AC rated A600, DC rated Q600. Operation direct acting. Shape round. Head flush/full guard. Standards UL/CSA/CE.

Technical Specs

  • Action Momentary
  • Number of Operators 1
  • Colour Universal
  • Includes (1) Each Black, Red, Green, Yellow, Blue, Orange and White Push Button Insert
  • Item Non-Illuminated Push Button
  • Size 30 mm
  • NEMA Rating 1, 2, 3, 3R, 4, 4X, 6, 12, 13
  • Contact Form 1 C/O
  • Terminal Connection Pressure Plate
  • Bezel Corrosion Resistant Thermoplastic
  • Type of Operator Full Guard
  • Standards UL, CSA, CE
  • Contact Rating 10 A @ 600 VAC
  • Head Material Plastic
  • IP Rating 66
  • NEMA Contact Rating Designation A600/Q600
  • Features Finger-Safe Terminals
  • Material Plastic
  • Legend No Legend

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List