!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUSHBUTTON,3POS,MOM PUSH-PULL,22MM,

PUSHBUTTON,3POS,MOM PUSH-PULL,22MM,

GE

PUSHBUTTON,3POS,MOM PUSH-PULL,22MM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUSHBUTTON,3POS,MOM PUSH-PULL,22MM,

PUSHBUTTON,3POS,MOM PUSH-PULL,22MM,

GE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG6AMK2
  • Mfr. Model # 6AMK2
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Push Button
  • Action Momentary Push / Maintained Intermediate / Momentary Pull
  • Basic Material Metal
  • Bezel Material Polished Chrome
  • NEMA Rating 1, 3, 3R, 4, 4X, 12, and 13
  • Legend No Legend
  • Size 22mm
  • Type of Operator 40 mm Mushroom Head
  • Head Material Polyamide, Acetal
  • Colour Red
  • IP Rating 66
  • Standards UL/CSA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list