Skip Content
PUSHBUTTON,3POS,22MM,PUSH/PULL,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUSHBUTTON,3POS,22MM,PUSH/PULL,RED

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6AMK0
  • Mfr. Model # 6AMK0
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Action Maintained Push, Momentary Pull
  • Colour Red
  • Item Push Button
  • Size 22mm
  • Type of Operator 40mm Mushroom, Push/Pull, 3-Position
  • NEMA Rating 1, 3, 3R, 4, 4X, 12, and 13
  • Standards UL/CSA
  • Legend No Legend
  • Lamp Type Module Not Included
  • Bezel Polished Chrome
  • Lamp Voltage Dependent on Module Used
  • Head Material Plastic
  • IP Rating 66
  • Lamp Module Voltage Module Not Included
  • Lamp Module Type Module Not Included
  • Basic Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list