PUSHBUTTON,30MM,RUN,FLUSH,1NO,MULT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUSHBUTTON,30MM,RUN,FLUSH,1NO,MULT

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CKD7
  • Mfr. Model # 6CKD7
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Item Pushbutton
  • Number of Operators 1
  • NEMA Rating Suitable for all NEMA types
  • Size 30mm
  • Colour 1 Each: Red, Green, Yellow, Black
  • Standards UL/CSA
  • Type of Operator Flush Button
  • Includes Legend Plate, Red, Green, Yellow, Black Push Button Inserts
  • Action Momentary Push
  • Material Metal
  • Legend No Legend
  • Contact Form 1NO
  • Terminal Connection Pressure Plate
  • Bezel Chrome Plated
  • Head Material Metal
  • Contact Rating 10A @ 600VAC
  • IP Rating 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list