PUSHBUTTON,30MM,MOMENTARY,FULLGUARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUSHBUTTON,30MM,MOMENTARY,FULLGUARD

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G327
  • Mfr. Model # 30G327
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Action Momentary
  • Accessory Group E
  • Colour Red
  • Item Pushbutton
  • Type of Operator Full Guard
  • Size 30mm
  • NEMA Rating 4, 4X and 13
  • Legend No Legend
  • Head Material ABS, Polycarbonate
  • Basic Material Plastic
  • Bezel Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list