PUSHBUTTON,30MM,MOMENTARY,BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUSHBUTTON,30MM,MOMENTARY,BK

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G340
  • Mfr. Model # 30G340
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Accessory Group E
  • Action Momentary
  • Colour Black
  • Item Pushbutton
  • Size 30mm
  • NEMA Rating 4 and 13
  • Type of Operator No Guard
  • Legend No Legend
  • Head Material ABS, Polycarbonate
  • Basic Material Metal
  • Bezel Material Die Cast Zinc

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list