PUSHBUTTON,30MM,E-STOP,PUSH-PULL,1N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUSHBUTTON,30MM,E-STOP,PUSH-PULL,1N

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CKE3
  • Mfr. Model # 6CKE3
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Size 30mm
  • Number of Operators 1
  • Colour Red
  • Item Pushbutton
  • NEMA Rating Suitable for all NEMA types
  • Type of Operator Push-Pull
  • Standards UL/CSA
  • Action Maintained Push / Maintained Pull
  • Material Metal
  • Legend Emergency Stop
  • Contact Form 1NC
  • Terminal Connection Screw Clamp
  • Bezel Chrome Plated
  • Head Material Metal
  • Contact Rating 10A @ 600VAC
  • IP Rating 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list