Skip Content
PUSHBUTTON 30MM BLACK 1NC 10A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUSHBUTTON 30MM BLACK 1NC 10A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001KR1BH6
  • Mfr. Model # 9001KR1BH6
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Black
  • Action Momentary
  • Item Push Button, Complete Unit
  • Number of Operators 1
  • NEMA Rating 1, 3, 3R, 4, 6, 12, and 13
  • Size 30mm
  • Standards UL
  • Type of Operator Full Guard
  • Material Metal
  • Legend No Legend
  • Contact Form 1NC
  • Terminal Connection Pressure Plate
  • Bezel Chrome Plated Die Cast Aluminum
  • Head Material Metal
  • Contact Rating 10A @ 600VAC
  • NEMA Contact Rating Designation A600/Q600
  • IP Rating 66

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list