PUSHBUTTON,30MM,2-3/8IN MUSHROOM,RE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUSHBUTTON,30MM,2-3/8IN MUSHROOM,RE

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CKE1
  • Mfr. Model # 6CKE1
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Action Momentary
  • Colour Red
  • Item Pushbutton
  • Size 30 mm
  • NEMA Rating Suitable for use in NEMA Type 1, 3, 3R, 4, 4X, 12, and 13 applications when mounted in enclosures rated for those same applications
  • Type of Operator 2-3/8" Mushroom Head
  • Standards UL/CSA
  • Legend No Legend
  • IP Rating 10
  • Head Material Nylon
  • Bezel Material Chrome Plated Zinc Ingot
  • Basic Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list