PUSHBUTTON,2POS,PUSH-PULL,22MM,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUSHBUTTON,2POS,PUSH-PULL,22MM,RED

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6AMK1
  • Mfr. Model # 6AMK1
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Action Maintained
  • Colour Red
  • Item Push Button
  • Size 22 mm
  • NEMA Rating 1, 3, 3R, 4, 4X, 12, and 13
  • Type of Operator 40mm Mushroom, Push/Pull
  • Standards UL/CSA
  • Legend No Legend
  • Head Material Polyamide, Acetal
  • Bezel Material Polished Chrome
  • Basic Material Metal
  • IP Rating 66

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list