PUSHBUTTON,24V,30MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUSHBUTTON,24V,30MM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G374
  • Mfr. Model # 30G374
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Pushbutton
  • Action Momentary
  • Size 30mm
  • Standards UL/CSA/CE
  • NEMA Rating 4, 4X and 13
  • Type of Operator No Guard
  • Colour Clear
  • Legend No Legend
  • Lamp Type LED
  • Bezel Plastic
  • Head Material Plastic
  • Lamp Module Voltage 24VAC/DC
  • Lamp Voltage 24 VAC/DC
  • Basic Material Plastic
  • Lamp Module Type Full Voltage

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list