Skip Content
PUSHBUTTON,24V,30MM,FULLGUARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUSHBUTTON,24V,30MM,FULLGUARD

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G373
  • Mfr. Model # 30G373
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Action Momentary
  • Item Pushbutton
  • Size 30mm
  • Type of Operator Full Guard
  • NEMA Rating 4, 4X and 13
  • Standards UL/CSA/CE
  • Colour Clear
  • Lamp Type LED
  • Legend No Legend
  • Lamp Module Voltage 24VAC/DC
  • Head Material Plastic
  • Bezel Plastic
  • Lamp Voltage 24 VAC/DC
  • Lamp Module Type Full Voltage
  • Basic Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list