Skip Content
PUSHBUTTON,22MM,YLW,MOMENTARY,GUARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUSHBUTTON,22MM,YLW,MOMENTARY,GUARD

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZB4BA56
  • Mfr. Model # ZB4BA56
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Accessory Group B
  • Action Momentary
  • Colour Yellow
  • Size 22mm
  • NEMA Rating 1, 2, 3, 4, 4X, 12, and 13
  • Type of Operator Guarded
  • Item Push Button Operator
  • Legend No Legend
  • Standards UL, CSA, CE, RoHS
  • Head Material Aluminum-Zinc Alloy
  • IP Rating 66
  • Bezel Material Chrome Die Cast Aluminum
  • Basic Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list