Skip Content
PUSHBUTTON,22MM,RD,TURNTORLEASE,MUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUSHBUTTON,22MM,RD,TURNTORLEASE,MUS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G121
  • Mfr. Model # 30G121
  • UNSPSC # 39121512
  • CATALOGUE PAGE # 1323
  • Shipping Weight 0.01 lbs

Product Details

22 mm. turn to release push button, red. Designed with double insulated plastic. Mushroom emergency stop head and operator type. Contact blocks and lamp modules sold separately. CSA certified.

Technical Specs

  • Item Pushbutton
  • Colour Red
  • Action Turn to Release
  • Size 22 mm
  • NEMA Rating 1, 2, 3, 4, 4X, 12, 13
  • Legend Emergency Stop
  • Standards IEC,CSA,UL& CE
  • Type of Operator 60mm Mushroom Head
  • Basic Material Plastic
  • Bezel Material Double-Insulated Plastic
  • Head Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list