Skip Content
PUSHBUTTON,22MM,RD,TURNTORLEASE,MUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUSHBUTTON,22MM,RD,TURNTORLEASE,MUS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G120
  • Mfr. Model # 30G120
  • UNSPSC # 39121512
  • CATALOGUE PAGE # 1323
  • Shipping Weight 0.1 lbs

Product Details

22 mm. turn to release push button, red. Designed with chrome die-cast alluminum. Mushroom emergency stop head and operator type. Contact blocks and lamp modules sold separately. CSA certified.

Technical Specs

  • Colour Red
  • Item Pushbutton
  • Size 22 mm
  • Action Turn to Release
  • Legend Emergency Stop
  • NEMA Rating 1, 2, 3, 4, 4X, 12, 13
  • Standards IEC,CSA,UL& CE
  • Type of Operator 40mm Mushroom Head
  • Bezel Material Chrome Die Cast Aluminum
  • Head Material Aluminum
  • Basic Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list