Skip Content
PUSHBUTTON,22MM,RD,MOMENTARY,MUSHRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUSHBUTTON,22MM,RD,MOMENTARY,MUSHRO

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G114
  • Mfr. Model # 30G114
  • UNSPSC # 39121512
  • CATALOGUE PAGE # 1323
  • Shipping Weight 0.1 lbs

Product Details

22 mm. push button, red. Designed with chrome die-cast alluminum. Mushroom head and operator type. Contact blocks and lamp modules sold separately. CSA certified.

Technical Specs

  • Action Push / Pull
  • Item Pushbutton
  • Colour Red
  • Size 22 mm
  • NEMA Rating 1, 2, 3, 4, 4X, 12, 13
  • Standards IEC,CSA,UL& CE
  • Type of Operator 60mm Mushroom Head
  • Legend No Legend
  • Head Material Aluminum
  • Basic Material Metal
  • Bezel Material Chrome Die Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list