PUSHBUTTON,22MM,MOMENTARY,FLUSH,YL, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUSHBUTTON,22MM,MOMENTARY,FLUSH,YL,

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G130
  • Mfr. Model # 30G130
  • UNSPSC # 39121512
  • CATALOGUE PAGE # 1323
  • Shipping Weight 0.05 lbs

Product Details

22 mm. push button, yellow. Chrome die cast alluminum. Flush head and operator type. Contact blocks and lamp modules sold separately. CSA certified.

Technical Specs

  • Action Momentary
  • Item Pushbutton
  • Colour Yellow
  • Size 22 mm
  • NEMA Rating 1, 2, 3, 4, 4x, 12, 13
  • Bezel Metal
  • Standards IEC,CSA,UL& CE
  • Type of Operator Flush Button
  • Lamp Type Module Not Included
  • Legend No Legend
  • Head Material Plastic
  • Lamp Module Voltage Module Not Included
  • Lamp Voltage Dependent on Module Used
  • Lamp Module Type Module Not Included
  • Basic Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list