Skip Content
PUSHBUTTON,22MM,MOMEN,EXTENDED,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUSHBUTTON,22MM,MOMEN,EXTENDED,RED

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6AMK5
  • Mfr. Model # 6AMK5
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Action Momentary
  • Colour Red
  • Size 22 mm
  • Standards UL/CSA
  • NEMA Rating 1, 3, 3R, 4, 4X, 12, and 13
  • Item Push Button
  • Type of Operator Extended Button
  • Legend No Legend
  • Head Material Polyamide, Acetal
  • IP Rating 66
  • Basic Material Metal
  • Bezel Material Polished Chrome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list