Skip Content
PUSHBUTTON,22MM,MOMEN,40MM MUSHROOM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUSHBUTTON,22MM,MOMEN,40MM MUSHROOM

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6AMP0
  • Mfr. Model # 6AMP0
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Action Momentary
  • Colour Red
  • Size 22 mm
  • Item Push Button
  • NEMA Rating 1, 3, 3R, 4, 4X, 12, and 13
  • Standards UL/CSA
  • Type of Operator 40mm Mushroom Head
  • Legend No Legend
  • Head Material Plastic
  • Basic Material Plastic
  • IP Rating 10
  • Bezel Material Engineered Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list