PUSHBUTTON,22MM,FLUSH/FULLGUARD,1NO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUSHBUTTON,22MM,FLUSH/FULLGUARD,1NO

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G237
  • Mfr. Model # 30G237
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Action Momentary
  • Colour Green
  • Item Pushbutton
  • Size 22mm
  • NEMA Rating 1,2,3,4,4x,12&13
  • Type of Operator Flush/Full Guard
  • Standards IEC,CSA,UL& CE
  • Number of Operators 1
  • Material Metal
  • Terminal Connection Pressure Plate
  • Contact Form 1NO/1NC
  • Legend No Legend
  • Bezel Chrome Die Cast Aluminum
  • Head Material Metal
  • NEMA Contact Rating Designation A600/Q600
  • Contact Rating 10A @ 600VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list