Skip Content
PUSHBUTTON,22MM,BOOTED,1NO,BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUSHBUTTON,22MM,BOOTED,1NO,BK

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G242
  • Mfr. Model # 30G242
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Black
  • Action Momentary
  • Size 22mm
  • Item Pushbutton
  • NEMA Rating 1,2,3,4,4x,12&13
  • Standards IEC,CSA,UL& CE
  • Type of Operator Booted, Flush/Full Guard
  • Material Metal
  • Number of Operators 1
  • Legend No Legend
  • Contact Form 1NO
  • Terminal Connection Pressure Plate
  • Bezel Chrome Die Cast Aluminum
  • Head Material Metal
  • Contact Rating 10A @ 600VAC
  • NEMA Contact Rating Designation A600/Q600

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list