PUSHBUTTON,22MM,BK,MOMENTARY,BOOTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUSHBUTTON,22MM,BK,MOMENTARY,BOOTED

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G106
  • Mfr. Model # 30G106
  • UNSPSC # 39121512
  • CATALOGUE PAGE # 1323
  • Shipping Weight 0.05 lbs

Product Details

22 mm. push button, black. Designed with chrome die-cast alluminum. Booted head and operator type. Contact blocks and lamp modules sold separately. CSA certified.

Technical Specs

  • Action Momentary
  • Colour Black
  • Item Pushbutton
  • NEMA Rating 1, 2, 3, 4, 4X, 12, 13
  • Size 22 mm
  • Type of Operator No Guard, Booted
  • Standards IEC,CSA,UL& CE
  • Legend No Legend
  • Head Material Aluminum
  • Basic Material Metal
  • Bezel Material Chrome Die Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list