Skip Content
PUSHBUTTON 22MM 1NO/1NC 10A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUSHBUTTON 22MM 1NO/1NC 10A

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXB2BN111
  • Mfr. Model # XB2BN111
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour White
  • Item Push Button
  • Size 22mm
  • NEMA Rating 1, 2, 3, 4, 4X, 12K, and 13
  • Type of Operator Maintained Push, Spring Return Pull
  • Standards UL, CSA and CE
  • Action Maintained Push / Maintained Intermediate / Maintained Pull
  • Material Metal
  • Number of Operators 1
  • Legend No Legend
  • Terminal Connection Pressure Plate
  • Contact Form 1NO/1NC
  • Bezel Chrome Die Cast Aluminum
  • Head Material Aluminum-Zinc Alloy
  • IP Rating 66
  • Contact Rating 10A @ 600VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list