PUSHBUTTON,120VAC/6VAC,30MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUSHBUTTON,120VAC/6VAC,30MM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G380
  • Mfr. Model # 30G380
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Size 30mm
  • Item Pushbutton
  • Action Momentary
  • NEMA Rating 4 and 13
  • Standards UL/CSA/CE
  • Type of Operator No Guard
  • Colour Clear
  • Lamp Type LED
  • Legend No Legend
  • Bezel Chrome
  • Head Material Metal
  • Lamp Module Voltage 120VAC
  • Lamp Module Type Transformer
  • Basic Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list