PUSHBTN,NON-ILL.,30MM,NOGRD,1NO/1NC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUSHBTN,NON-ILL.,30MM,NOGRD,1NO/1NC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G435
  • Mfr. Model # 30G435
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Action Momentary
  • Item Pushbutton
  • Colour Black
  • Size 30mm
  • NEMA Rating 4, 4X and 13
  • Standards UL/CSA/CE
  • Type of Operator No Guard
  • Material Plastic
  • Number of Operators 1
  • Contact Form 1NO/1NC
  • Legend No Legend
  • Terminal Connection Pressure Plate
  • Bezel Plastic
  • Head Material Plastic
  • Contact Rating 10A @ 600VAC
  • NEMA Contact Rating Designation A600/Q600

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list