Skip Content
PUSHBTN,NON-ILL.,30MM,FULLGRD,1NO/1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUSHBTN,NON-ILL.,30MM,FULLGRD,1NO/1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G442
  • Mfr. Model # 30G442
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Black
  • Action Momentary
  • Item Pushbutton
  • Size 30mm
  • NEMA Rating 4, 4X and 13
  • Type of Operator Full Guard
  • Standards UL/CSA/CE
  • Material Plastic
  • Number of Operators 1
  • Terminal Connection Pressure Plate
  • Contact Form 1NO/1NC
  • Legend No Legend
  • Bezel Plastic
  • Head Material Plastic
  • Contact Rating 10A @ 600VAC
  • NEMA Contact Rating Designation A600/Q600

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list