PUSHBTN,NON-ILL.,30MM,FULLGRD,1NO/1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUSHBTN,NON-ILL.,30MM,FULLGRD,1NO/1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G441
  • Mfr. Model # 30G441
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Action Momentary
  • Colour Green
  • Size 30mm
  • Item Pushbutton
  • NEMA Rating 4, 4X and 13
  • Type of Operator Full Guard
  • Standards UL/CSA/CE
  • Number of Operators 1
  • Material Plastic
  • Contact Form 1NO/1NC
  • Legend No Legend
  • Terminal Connection Pressure Plate
  • Bezel Plastic
  • Contact Rating 10A @ 600VAC
  • Head Material Plastic
  • NEMA Contact Rating Designation A600/Q600

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list