Skip Content
PUSHBTN,NON-ILL.,30MM,FULLGRD,1NO/1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUSHBTN,NON-ILL.,30MM,FULLGRD,1NO/1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G439
  • Mfr. Model # 30G439
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Pushbutton
  • Colour 7-Color
  • Action Momentary
  • Size 30mm
  • NEMA Rating 4 and 13
  • Type of Operator Full Guard
  • Standards UL/CSA/CE
  • Includes Black, Red, Green, Yellow, Blue, Orange and White Push Button Insert
  • Material Metal
  • Number of Operators 1
  • Contact Form 1NO/1NC
  • Bezel Chrome Die Cast Aluminum
  • Legend No Legend
  • Terminal Connection Pressure Plate
  • Head Material Metal
  • Contact Rating 10A @ 600VAC
  • NEMA Contact Rating Designation A600/Q600

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list