Skip Content
PUSHBTN,NON-ILL.,30MM,ETDGRD,1NO/1N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUSHBTN,NON-ILL.,30MM,ETDGRD,1NO/1N

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G449
  • Mfr. Model # 30G449
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Action Momentary
  • Colour Green
  • Item Pushbutton
  • Size 30mm
  • NEMA Rating 4, 4X and 13
  • Standards UL/CSA/CE
  • Type of Operator Extended Guard
  • Material Plastic
  • Number of Operators 1
  • Legend No Legend
  • Contact Form 1NO/1NC
  • Bezel Plastic
  • Terminal Connection Pressure Plate
  • Head Material Plastic
  • NEMA Contact Rating Designation A600/Q600
  • Contact Rating 10A @ 600VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list