PUSHBTN,NON-ILL.,30MM,ETDGRD,1NO/1N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUSHBTN,NON-ILL.,30MM,ETDGRD,1NO/1N

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G447
  • Mfr. Model # 30G447
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Action Momentary
  • Size 30mm
  • Colour 7-Color
  • Type of Operator Extended Guard
  • Item Pushbutton
  • NEMA Rating 4 and 13
  • Standards UL/CSA/CE
  • Includes Black, Red, Green, Yellow, Blue, Orange and White Push Button Insert
  • Material Metal
  • Number of Operators 1
  • Legend No Legend
  • Contact Form 1NO/1NC
  • Terminal Connection Pressure Plate
  • Head Material Metal
  • Bezel Chrome Die Cast Aluminum
  • Contact Rating 10A @ 600VAC
  • NEMA Contact Rating Designation A600/Q600

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list