Skip Content
PUSHBTN,NON-ILL.,30MM,ETDGRD,1NO/1N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUSHBTN,NON-ILL.,30MM,ETDGRD,1NO/1N

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G446
  • Mfr. Model # 30G446
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Action Momentary
  • Item Pushbutton
  • Colour Black
  • Size 30mm
  • NEMA Rating 4 and 13
  • Type of Operator Extended Guard
  • Standards UL/CSA/CE
  • Material Metal
  • Number of Operators 1
  • Legend No Legend
  • Terminal Connection Pressure Plate
  • Contact Form 1NO/1NC
  • Bezel Chrome Die Cast Aluminum
  • NEMA Contact Rating Designation A600/Q600
  • Head Material Metal
  • Contact Rating 10A @ 600VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list