Skip Content
PUSHBTN,NON-ILL.,30MM,ETDGRD,1NO/1N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUSHBTN,NON-ILL.,30MM,ETDGRD,1NO/1N

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G445
  • Mfr. Model # 30G445
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Action Momentary
  • Colour Green
  • Item Pushbutton
  • Size 30mm
  • NEMA Rating 4 and 13
  • Type of Operator Extended Guard
  • Standards UL/CSA/CE
  • Material Metal
  • Contact Form 1NO/1NC
  • Number of Operators 1
  • Terminal Connection Pressure Plate
  • Bezel Chrome Die Cast Aluminum
  • Legend No Legend
  • NEMA Contact Rating Designation A600/Q600
  • Contact Rating 10A @ 600VAC
  • Head Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list